Beli rel omega di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort DIN Rail for MCB (Rel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  2. CIC Aluminium Rail
    Mulai

    Rp45.900

    CIC Aluminium Rail
    Deskripsi:
    Omega Rail.
  3. NACHI Straight Shank Long Drill for Iron Working (Mata Bor Lurus)
    Mulai

    Rp239.900

    NACHI Straight Shank Long Drill for Iron Working (Mata Bor Lurus)
    atribut:
    • Point Angle: 118°
    • Surface Processing: G TiN coat
    • Material: High speed high speed steel HSS
    • Helix Angle: standard
  4. IDEC DIN Rail Mounting (Rel DIN)
    Mulai

    Rp229.900

    IDEC DIN Rail Mounting (Rel DIN)
    atribut:
    • Mounting Style: Rail Mount
    • Length (m): 1
  5. DV DIN Rail
    Mulai

    Rp21.900

    DV DIN Rail
    Deskripsi:
    Insulator & DIN Rail.
    atribut:
    • Width (mm): 35
    • Length (mm): 100
  6. Kitz 125 Type Gate Valve FR Series
    Mulai

    Rp229.900

    Kitz 125 Type Gate Valve FR Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  7. DV Zero Arde Busbar
    Mulai

    Rp66.900

    DV Zero Arde Busbar
    atribut:
    • Insulator: SM-25; BMC
    • Material: Pure Copper (Busbar) + BMC (Insulator)
    • Current Impact (kA): > 300
  8. Joyko Correction Pen Liquid (Tipex Cair)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp1.900

  9. Iterno DIN Rail
    Mulai

    Rp22.900

    Iterno DIN Rail
    atribut:
    • Length (mm): 1000
    • Width (mm): 35
    • Thickness (mm): 0.8
  10. MASKO Rell MCB (Rel Din)
    Mulai

    Rp25.900

    MASKO Rell MCB (Rel Din)
    atribut:
    • Length (m): 1
  11. PM Cable Duct (Kabel Duct)
    85%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Cable Duct (Kabel Duct)
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  12. PM Cable Duct PVC (Kabel Duct PVC)
    Mulai

    Rp22.900

    PM Cable Duct PVC (Kabel Duct PVC)
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  13. NISO Cable Duct PSD (Kabel Duct PSD)
    Mulai

    Rp29.900

    NISO Cable Duct PSD (Kabel Duct PSD)
    Deskripsi:
    Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnya
    atribut:
    • Material: PVC
  14. NISO Cable Duct Curva (Kabel Duct Curva)
    Mulai

    Rp14.900

    NISO Cable Duct Curva (Kabel Duct Curva)
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
  15. EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Mulai

    Rp419.900

    EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 40
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  16. PM Cable Duct Telephone (Kabel Duct Telepon)
    Mulai

    Rp6.900

    PM Cable Duct Telephone (Kabel Duct Telepon)
    Deskripsi:
    TELEPHONE DUCT- Panjang 1 m/batang dilengkapi dengan double tape - Memenuhi spesifikasi uji bakar (UL-94); V.1 Fire Retardant - Tersedia dalam 2 warna, putih dan abu-abu
    atribut:
    • Size (m): 1
    • Quantity (pcs): 100
  17. EWIG Socket Relay MY2/MY2N
    Mulai

    Rp11.900

    EWIG Socket Relay MY2/MY2N
    atribut:
    • Size: 8pin
  18. PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

Daftar Harga rel omega Terbaru November 2026
Fort DIN Rail for MCB (Rel Omega)Rp21.900
CIC Aluminium RailRp45.900
NACHI Straight Shank Long Drill for Iron Working (Mata Bor Lurus)Rp239.900
IDEC DIN Rail Mounting (Rel DIN)Rp229.900
DV DIN RailRp21.900
Kitz 125 Type Gate Valve FR SeriesRp229.900
Phoenix Contact DIN Rail PerforatedRp47.900
DV Zero Arde BusbarRp66.900
Joyko Correction Pen Liquid (Tipex Cair)Rp1.900
EWIG Panel BuzzerRp25.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait